Beli pressure gauge 40 bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASOH Bushingatribut:
- Shape: Bushing / Female Socket
- Fluid Used: Water, air, oil
- Material: brass
- Maximum Operating Pressure (MPa): 6.9
- Maximum Operating Pressure (kgf/cm²): 70
- Type: Screw fitting
- Wiebrock Thermometer Stainless Steel 4inch Back Mountatribut:
- Material: Stainless Steel
- Size (inch): 4
- Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/2 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 4
- Size (mm): 100
- Startools Hydraulic Pressure Test KitDeskripsi:• The Hydraulic Gauges adopt a 304 stainless steel shell and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships, mining, and other industries• Comes with 10 different couplings, can be used for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasakiatribut:
- Pressure Range (bar): 100,250,400,600
- Crosby Turnbuckle Jaw & Jaw (Jarum Keras)Deskripsi:• End fittings are Quenched & Tempered or normalized, bodies heat-treated by normalizing.• Hot-dip galvanized steel.• TURNBUCKLES RECOMMENDED FOR STRAIGHT OR IN-LINE PULL ONLY.• Forged jaw ends are fitted with bolts and nuts for 1/4” through 5/8”, and pins and cotters on3/4” through 2-3/4” sizes.• Modified UNJ thread on end fittings for improved fatigue properties.• Lock nuts available for all sizes.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, designfactor, proof load and temperature requirements. Importantly, these turnbuckles meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
- TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadiumatribut:
- Dimension 1 (mm): 61
- Diameter (mm): 61
- Material: Chrome Vanadium
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- TRUSCO Bushing (Busing/Bos)atribut:
- Fluid Temperature (°C): -20 to 100
- Fluid Used: Water/air/oil
- Material: Brass (plated)
- Maximum Working Pressure (MPa): 3.5
- ASOH Bushingatribut:
- Shape: Bushing / Recommended Socket
- Material: Brass
- Fluid Used: Water, Air, Oil
- Type: Threaded joint
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- Wiebrock Thermometer Bimetal 4inch Stainless Steelatribut:
- Material: Stainless Steel
- Size (inch): 4
- Wipro Excavator Pressure Gauge Set (Manometer/ Alat Ukur Tekanan)Deskripsi:Contains :- 1Pcs Quick connector : G1/XD13- 3Pcs T Connector : 1/4x1/4x1/4inch,1/4x1/4x1/4inch,9/16x9/16x1/4inch- 4Pcs Test hose Length 1.6m- 4Pcs Pressure Gauge : - Gauge Ø63mm (0-100 BAR / 0-1500 PSI) - Gauge Ø63mm (0-250 BAR / 0-4000 PSI) - Gauge Ø63mm (0-400 BAR / 0-6000 PSI) - Gauge Ø63mm (0-600 BAR / 0-10000PSI)- 9Pcs Test coupling : G1/8inch, G1/4inch, G3/8inch, M10x1, M10x1.25, M14x1.5, M12x1.25, UNF7/16inch, UNF9/16inchatribut:
- Order No.: 49-2000-06
- Measuring (cm): 51.5x38x33.5
- Function: Test the pressure of the mechanical hydraulic system
- Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Size (inch): 2.5
- Size (mm): 63
- BOTH-WELL Bushingatribut:
- Capacity (lbs): 3000
- Connection: NPT (Thread)
- POWERTEC Turnbuckle US Type Jaw & Jaw (Jarum Keras)atribut:
- Material: Galvanized Steel
- Felix Lifting Turnbuckle US Type Jaw & Jaw (Jarum Keras)Deskripsi:Jarum keras US TYPE jaw and jaw fungsinya untuk :- ikat dan mengikat tali- menyesuaikan tegangan pada tali, kabel dan garis
- Mega Red Bushing A105 NPT 3/6M MEGatribut:
- Material: A105
- Class: 3000#
- Non Brand Stainless Steel V-Lock Bushing (Bushing Pengunci)atribut:
- Class: #150
- Connection: BSPT Screw End
- Material: Stainless Steel 304
- Thread Type: Inside : Male Thread; Outside : Female Thread
- Wiebrock Thermometer Stainless Steel 3inch Back Mountatribut:
- Material: Stainless Steel
- Size (inch): 3
Daftar Harga pressure gauge 40 bar Terbaru October 2026
| ASOH Bushing | Rp24.900 |
| Wiebrock Thermometer Stainless Steel 4inch Back Mount | Rp389.900 |
| Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan) | Rp619.900 |
| Startools Hydraulic Pressure Test Kit | Rp3.199.900 |
| Crosby Turnbuckle Jaw & Jaw (Jarum Keras) | Rp1.999.900 |
| TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp59.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp929.900 |
| TRUSCO Bushing (Busing/Bos) | Rp26.900 |
| ASOH Bushing | Rp33.900 |
| Waterplus Vlok Ring for Water Pump | Rp14.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/5xP111140213-1.jpg)

/0oP107970024-1.jpg)
/b1P101000397-4.jpg)

/aaP105495370-1.jpg)


/P102636903-1.jpg)

/m9P108466801-1.jpg)
/5iP111140198-1.jpg)

/irP114776675-1.jpg)
/nhP112175845-1.jpg)

%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Non%20Brand%20Stainless%20Steel%20V-Lock%20Bushing%20(Bushing%20Pengunci)/3bP111116119-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)